missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Labels for the BBP33/i3300 Printer
Description
- The label will stay attached and remain legible, even when exposed to chemicals or stored in liquid nitrogen
- Thanks to subsurface printing, the label's color code will not fade, smear or smudge and will continue to offer fast sample recognition long after it was printed
Specifications
Specifications
| Certifications/Compliance | Compliant with Directive 2011/65/EU and 2015/863 |
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | Pink, White |
| Finish | Gloss |
| Format | Roll |
| Material | Polyester |
| Printable Sides | Front |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?