missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Laser Radiation Warning Signs

Product Code. 11818030
Change view
Click to view available options
Height (Metric):
22 mm
Width (Metric):
25.00 mm
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Width (Metric) unitSize
11818030 22 mm 25.00 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11818030 Supplier Brady™ Supplier No. 251957

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Finish Gloss
Material Laminated Polyester
Quantity 250/Pk.
Adhesive Type Permanent Acrylic
Height (Metric) 22 mm
Thickness 0.099 mm
Width (Metric) 25.00 mm
Temperature Range (Metric) -40 °C-110 °C
Shape Triangular
Languages Global
Color Black on Yellow
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.