missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Laser Radiation Warning Signs
Specifications
Specifications
| Finish | Gloss |
| Material | Laminated Polyester |
| Quantity | 250/Pk. |
| Adhesive Type | Permanent Acrylic |
| Height (Metric) | 22 mm |
| Thickness | 0.099 mm |
| Width (Metric) | 25.00 mm |
| Temperature Range (Metric) | -40 °C-110 °C |
| Shape | Triangular |
| Languages | Global |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?