missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Machine Safety Label

Product Code. 12758009
Change view
Click to view available options
Displayed Text:
Emergency Stop Button
Keep hands clear of moving machinery
Stop This Machine Before Cleaning, Oiling, Wiping Or Repairing
Switch off when not in use and remove mains plug from socket
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Displayed Text unitSize
12758009 Emergency Stop Button Each
12778009 Stop This Machine Before Cleaning, Oiling, Wiping Or Repairing Each
12768009 Keep hands clear of moving machinery -
12788009 Switch off when not in use and remove mains plug from socket Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12758009 Supplier Brady™ Supplier No. 230784
  • ONLINE EXCLUSIVE PRICE
    3.30 €
    3.15 € / Pack of 1
    Save 0.15 €
    4% Off
View all promotions
Estimated Shipment: 18-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Alternate Part Number EMERGENCY STOP.. LBL 100X150MM L. POLY
Finish Gloss
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Description Laminated Polyester
Mounting Type Self-adhesive
For Use With (Application) Machine safety label for Emergency
Height (Metric) 100 mm
Max. Temperature (Metric) 110°C
Thickness 0.024 mm
Width (Metric) 150 mm
Temperature Range (Metric) -40 °C-110 °C
Languages English
Displayed Text Emergency Stop Button
Product Type Machine Safety Label
Color White on Green
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.