missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Photolum Marking Markers

Product Code. 11731965
Change view
Click to view available options
Displayed Text:
Door handle background - Left turn
Door handle background - Right turn
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Displayed Text unitSize
11731965 Door handle background - Left turn Each
11741965 Door handle background - Right turn Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11731965 Supplier Brady™ Supplier No. 224075
Stock Up Your Lab
Use promo code 28007
View all promotions
Estimated Shipment: 08-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance ASTM E–2072-00 / ASTM E–2073-00; ASTM E-162; ASTM E-648; ASTM E-662; IMO Resolution A.752 (18); ISO / CD 15370; Marine Safety Committee MSC.27 (61); DIN 67 510 (parts 1-4) and PSPA Standard 002 Part 2. Meets OSHA 1910.37; Lloyd's Register SAS ASTM E–2072-00 / ASTM E–2073-00; ASTM E-162; ASTM E-648; ASTM E-662; IMO Resolution A.752 (18); ISO / CD 15370; Marine Safety Committee MSC.27 (61); DIN 67 510 (parts 1-4) and PSPA Standard 002 Part 2. Meets OSHA 1910.37; Lloyd's Register SAS F050294.p
Alternate Part Number DOOR HANDLE Left Turn Photolum 100x250mm
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
Description Polyester long afterglow
For Use With (Application) Exit and directional signs, identification of fire alarms and extinguishers, low location egress pathway markings, and directional systems for escape or evacuations routes
Height (Metric) 255 mm
Thickness 0.049 mm
Width (Metric) 100 mm
Temperature Range (Metric) -40°C to 80°C
Dimensions (L x W) 100 x 255 mm
Displayed Text Door handle background - Left turn
Product Type Door Sign
Color Photoluminescent on Green
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.