missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Printable Labels

Product Code. 10703473
Change view
Click to view available options
Width (Metric):
9.53 mm
25.4 mm
Height (Metric):
15.24 mm
25.4 mm
Quantity:
1008 Pk.
2500 Pk.
2520 Pk.
Unit Size:
1 pack
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) Height (Metric) Quantity unitSize
10703473 9.53 mm 15.24 mm 2500 Pk. 1 pack
12852859 25.4 mm 25.4 mm 2520 Pk. 1 pack
11523544 25.4 mm 25.4 mm 1008 Pk. 1 pack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10703473 Supplier Brady™ Supplier No. 089402
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Blank, printable self-laminating Polyester Labels for Laser Printers.

  • Blank, printable self-laminating labels for Laser Printers.

Specifications

Certifications/Compliance Compliant with Directive 2011/65/EU and 2015/863
Description LaserTab Laser Printable Labels
Adhesive Type Acrylic, Permanent
Coating None
Color White/Transparent
Display Blank
Finish Matte
Format Label
Material Polyester
Printable Sides Single-side Printable
Print Technology Laser
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory labelling
For Use With (Equipment) Laser Printers
Labels per Row 4
Min. Operating Temperature (Metric) -70°C
No. per Pack 2500 Labels/Pk.
Quantity 2500 Pk.
Shape Rectangle
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
Thickness (English) 0.002 in.
Thickness (Metric) 0.051 mm
Dimensions (L x W) 45.72 x 9.53 mm
Length (English) 1.8 in.
Length (Metric) 45.72 mm
Width (English) 0.38 in.
Width (Metric) 9.53 mm
Width (Metric) Printable Area 9.53 mm
Height (English) Printable Area 0.75 in.
Height (Metric) 15.24 mm
Height (Metric) Printable Area 19.05 mm
Alternate Part Number LAT-57-361-2.5
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.