missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Self-laminating Labels
GREENER_CHOICE

Product Code. 15208836
Change view
Click to view available options
Width (Metric):
15.24 mm
34.93 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) unitSize
15208836 15.24 mm Each
15298826 34.93 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15208836 Supplier Brady™ Supplier No. 361689

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use these Self-laminating Polyester Labels for laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides.

  • Chemical-resistant, low temperature-resistant, and smear-resistant.

Specifications

Autoclavable Autoclavable
Certifications/Compliance ASTM D 1000
Description Self-laminating Polyester Labels for BBP33/i3300 Printers
Adhesive Type Acrylic, Self-adhesive, Permanent
Coating None
Color White/Transparent
Display Blank
Finish Matte
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory labelling
For Use With (Equipment) BBP33, i3300, i5300
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
No. per Pack 2000 Labels/Box
Quantity 2000 Pk.
Shape Rectangle
Software Type LabelMark, MarkWare
Temperature Range (English) -321°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0019 in.
Thickness (Metric) 0.048 mm
Vertical Repeat (Metric) 22.24 mm
Dimensions (LxW) 48.26 x 15.24 mm
Length (English) 1.9 in.
Length (Metric) 48.26 mm
Width (English) 0.6 in.
Width (Metric) 15.24 mm
Width (Metric) Printable Area 15.24 mm
Height (English) Printable Area 1.57 in.
Height (Metric) 48.26 mm
Height (Metric) Printable Area 39.88 mm
Alternate Part Number B33-638-461
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.