missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Labels and Label Makers
- Custom Labels
- Brady™ Polyester Thermal-Transfer Printable Labels
Brady™ Polyester Thermal-Transfer Printable Labels
Product Code. 11523724
Change view
Click to view available options
Shape:
Rectangle
Rectangle with Rounded Corners
Round
Size (Metric):
101.6W x 50.8mmH
15.24 mm dia.
15.24 x 48.26 mm (W x H)
15.24 x 66.68 mm (W x H)
15.24W x 38.1 mmH
18.26W x 25.46 mmH
19 x 6.35 mm (W x H)
19W x 38.1 mmH
19W x 6.35 mmH
22.86W x 19 mmH
22.86W x 22.86 mmH
25.4 x 12.70 mm (W x H)
25.4W x 12.7mmH
25.4W x 4.75mmH
25.4W x 76.2mmH
25.4W x 9.53 mmH
31.75W x 19 mmH
34.93W x 45.72 mmH
38.10W x 6.35mmH
38.1W x 19 mmH
40W x 15 mmH
41.28 x 15.24 mm (W xH)
48.26W x 6.35 mmH
5.08W x 22.86 mmH
50.8 x 25.4 mm (W x H)
50.8W x 25.4 mmH
50.8W x 6.35 mmH
57.15W x 19 mmH
76.20W x 25.4mmH
76.20W x 50.8 mmH
76.2W x 25.4mmH
88.9W x 38.1 mmH
9.53 mm dia.
Finish:
Gloss
Matte
Satin
Adhesive Type:
Acrylic, Permanent
Rubber, Permanent
Unit Size:
1 pack
1 roll
33 product options available for selection
| Product Code. | Shape | Size (Metric) | Finish | Adhesive Type | unitSize |
|---|---|---|---|---|---|
| 11523724 | Rectangle | 76.20W x 25.4mmH | Gloss | Acrylic, Permanent | 1 roll |
| 13099262 | Rectangle | 101.6W x 50.8mmH | Gloss | Acrylic, Permanent | 1 roll |
| 10479883 | Round | 9.53 mm dia. | Matte | Acrylic, Permanent | 1 roll |
| 11504314 | Rectangle with Rounded Corners | 40W x 15 mmH | Matte | Acrylic, Permanent | 1 roll |
| 13019302 | Rectangle | 50.8W x 6.35 mmH | Gloss | Acrylic, Permanent | 1 roll |
| 11896023 | Rectangle | 19W x 38.1 mmH | Matte | Acrylic, Permanent | 1 roll |
| 13099302 | Rectangle | 38.10W x 6.35mmH | Gloss | Acrylic, Permanent | 1 roll |
| 11810855 | Rectangle | 19 x 6.35 mm (W x H) | Gloss | Acrylic, Permanent | 1 roll |
| 11816043 | Rectangle | 22.86W x 22.86 mmH | Matte | Acrylic, Permanent | 1 roll |
| 11583784 | Rectangle | 25.4W x 4.75mmH | Gloss | Acrylic, Permanent | 1 roll |
| 10209922 | Rectangle with Rounded Corners | 25.4W x 9.53 mmH | Matte | Acrylic, Permanent | 1 roll |
| 11836013 | Rectangle | 5.08W x 22.86 mmH | Matte | Acrylic, Permanent | 1 roll |
| 13009312 | Rectangle | 25.4W x 12.7mmH | Gloss | Rubber, Permanent | 1 pack |
| 12834723 | Rectangle | 50.8W x 25.4 mmH | Satin | Acrylic, Permanent | 1 roll |
| 10020942 | Rectangle | 15.24 x 48.26 mm (W x H) | Matte | Acrylic, Permanent | 1 roll |
| 11538754 | Rectangle | 25.4W x 76.2mmH | Satin | Acrylic, Permanent | 1 roll |
| 11836023 | Rectangle | 34.93W x 45.72 mmH | Matte | Acrylic, Permanent | 1 roll |
| 10011932 | Rectangle with Rounded Corners | 15.24 mm dia. | Matte | Acrylic, Permanent | 1 roll |
| 11814714 | Rectangle | 76.20W x 50.8 mmH | Gloss | Acrylic, Permanent | 1 roll |
| 11503734 | Rectangle | 31.75W x 19 mmH | Gloss | Acrylic, Permanent | 1 roll |
| 11836043 | Rectangle | 38.1W x 19 mmH | Satin | Acrylic, Permanent | 1 roll |
| 10031932 | Rectangle | 15.24W x 38.1 mmH | Matte | Acrylic, Permanent | 1 roll |
| 10630134 | Rectangle | 50.8 x 25.4 mm (W x H) | Gloss | Acrylic, Permanent | 1 roll |
| 10315992 | Rectangle | 48.26W x 6.35 mmH | Matte | Acrylic, Permanent | 1 roll |
| 11885245 | Rectangle | 25.4 x 12.70 mm (W x H) | Gloss | Acrylic, Permanent | 1 roll |
| 10600784 | Rectangle | 41.28 x 15.24 mm (W xH) | Matte | Acrylic, Permanent | 1 roll |
| 11582715 | Rectangle | 76.2W x 25.4mmH | Gloss | Acrylic, Permanent | 1 roll |
| 10679343 | Rectangle | 88.9W x 38.1 mmH | Matte | Acrylic, Permanent | 1 roll |
| 10561515 | Rectangle | 18.26W x 25.46 mmH | Matte | Acrylic, Permanent | 1 roll |
| 11886013 | Rectangle | 15.24 x 66.68 mm (W x H) | Matte | Acrylic, Permanent | 1 roll |
| 12882699 | Rectangle | 22.86W x 19 mmH | Matte | Acrylic, Permanent | 1 roll |
| 11826033 | Rectangle | 57.15W x 19 mmH | Matte | Acrylic, Permanent | 1 roll |
| 11826043 | Rectangle | 19W x 6.35 mmH | Satin | Acrylic, Permanent | 1 roll |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Glossy white finish with permanent acrylic is thermal transfer printable
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- Meets requirements of a halogen-free material per DIN VDE 0472 part 815
- Service temperature of -94 to 230° F (-70 to 110° C)
- Compatible printers: BBP11, BBP12, THT printer, 25 mm core
Specifications
Specifications
| Certifications/Compliance | UL recognized, CSA accepted, AGA approved, Halogen free (DIN VDE 0472/part 815) |
| Description | Thermal Transfer Printable Labels |
| Adhesive Type | Acrylic, Permanent |
| Coating | None |
| Color | White |
| Finish | Gloss |
| Format | Roll |
| Material | Polyester |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Product Type | Thermal Transfer Printer Label |
| Sterility | Non-sterile |
| For Use With (Application) | Asset identification, laboratory identification, rating and nameplate labels |
| For Use With (Equipment) | BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500 |
| Labels per Row | 1 |
| Min. Operating Temperature (Metric) | -70°C |
| Model | THT-18-423-3 |
| No. per Pack | 3000 Label(s) / Roll |
| Quantity | 3000/Pk. |
| Shape | Rectangle |
| Size | 76.20 mm (W) x 25.40 mm (H) |
| Size (Metric) | 76.20W x 25.4mmH |
| Temperature Range (English) | -94°F to +230°F |
| Temperature Range (Metric) | -70°C to +110°C |
| Thickness (English) | 0.003 in. |
| Thickness (Metric) | 0.019 mm |
| Vertical Repeat (Metric) | 28.59 mm |
| Dimensions (LxW) | 76.20 mm (W) x 25.40 mm (H) |
| Length (English) | 1 in. |
| Width (English) | 3 in. |
| Width (Metric) | 76.20 mm |
| Width (English) Printable Area | 76.20 mm |
| Width (Metric) Tape | 81.28 mm |
| Height (English) | 1 in. |
| Height (Metric) | 25.4 mm |
| Alternate Part Number | THT-18-423-3 |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?