missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Thermal-Transfer Printable Labels

Product Code. 11836013
Change view
Click to view available options
Shape:
Rectangle
Rectangle with Rounded Corners
Round
Size (Metric):
101.6W x 50.8mmH
15.24 mm dia.
15.24 x 48.26 mm (W x H)
15.24 x 66.68 mm (W x H)
15.24W x 38.1 mmH
18.26W x 25.46 mmH
19 x 6.35 mm (W x H)
19W x 38.1 mmH
19W x 6.35 mmH
22.86W x 19 mmH
22.86W x 22.86 mmH
25.4 x 12.70 mm (W x H)
25.4W x 12.7mmH
25.4W x 4.75mmH
25.4W x 76.2mmH
25.4W x 9.53 mmH
31.75W x 19 mmH
34.93W x 45.72 mmH
38.10W x 6.35mmH
38.1W x 19 mmH
40W x 15 mmH
41.28 x 15.24 mm (W xH)
48.26W x 6.35 mmH
5.08W x 22.86 mmH
50.8 x 25.4 mm (W x H)
50.8W x 25.4 mmH
50.8W x 6.35 mmH
57.15W x 19 mmH
76.20W x 25.4mmH
76.20W x 50.8 mmH
76.2W x 25.4mmH
88.9W x 38.1 mmH
9.53 mm dia.
Finish:
Gloss
Matte
Satin
Adhesive Type:
Acrylic, Permanent
Rubber, Permanent
Unit Size:
1 pack
1 roll
33 product options available for selection
Product selection table with 33 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Shape Size (Metric) Finish Adhesive Type unitSize
11836013 Rectangle 5.08W x 22.86 mmH Matte Acrylic, Permanent 1 roll
13099262 Rectangle 101.6W x 50.8mmH Gloss Acrylic, Permanent 1 roll
10479883 Round 9.53 mm dia. Matte Acrylic, Permanent 1 roll
11504314 Rectangle with Rounded Corners 40W x 15 mmH Matte Acrylic, Permanent 1 roll
13019302 Rectangle 50.8W x 6.35 mmH Gloss Acrylic, Permanent 1 roll
11896023 Rectangle 19W x 38.1 mmH Matte Acrylic, Permanent 1 roll
13099302 Rectangle 38.10W x 6.35mmH Gloss Acrylic, Permanent 1 roll
11810855 Rectangle 19 x 6.35 mm (W x H) Gloss Acrylic, Permanent 1 roll
11816043 Rectangle 22.86W x 22.86 mmH Matte Acrylic, Permanent 1 roll
11583784 Rectangle 25.4W x 4.75mmH Gloss Acrylic, Permanent 1 roll
10209922 Rectangle with Rounded Corners 25.4W x 9.53 mmH Matte Acrylic, Permanent 1 roll
13009312 Rectangle 25.4W x 12.7mmH Gloss Rubber, Permanent 1 pack
12834723 Rectangle 50.8W x 25.4 mmH Satin Acrylic, Permanent 1 roll
10020942 Rectangle 15.24 x 48.26 mm (W x H) Matte Acrylic, Permanent 1 roll
11538754 Rectangle 25.4W x 76.2mmH Satin Acrylic, Permanent 1 roll
11836023 Rectangle 34.93W x 45.72 mmH Matte Acrylic, Permanent 1 roll
11523724 Rectangle 76.20W x 25.4mmH Gloss Acrylic, Permanent 1 roll
10011932 Rectangle with Rounded Corners 15.24 mm dia. Matte Acrylic, Permanent 1 roll
11814714 Rectangle 76.20W x 50.8 mmH Gloss Acrylic, Permanent 1 roll
11503734 Rectangle 31.75W x 19 mmH Gloss Acrylic, Permanent 1 roll
11836043 Rectangle 38.1W x 19 mmH Satin Acrylic, Permanent 1 roll
10031932 Rectangle 15.24W x 38.1 mmH Matte Acrylic, Permanent 1 roll
10630134 Rectangle 50.8 x 25.4 mm (W x H) Gloss Acrylic, Permanent 1 roll
10315992 Rectangle 48.26W x 6.35 mmH Matte Acrylic, Permanent 1 roll
11885245 Rectangle 25.4 x 12.70 mm (W x H) Gloss Acrylic, Permanent 1 roll
10600784 Rectangle 41.28 x 15.24 mm (W xH) Matte Acrylic, Permanent 1 roll
11582715 Rectangle 76.2W x 25.4mmH Gloss Acrylic, Permanent 1 roll
10679343 Rectangle 88.9W x 38.1 mmH Matte Acrylic, Permanent 1 roll
10561515 Rectangle 18.26W x 25.46 mmH Matte Acrylic, Permanent 1 roll
11886013 Rectangle 15.24 x 66.68 mm (W x H) Matte Acrylic, Permanent 1 roll
12882699 Rectangle 22.86W x 19 mmH Matte Acrylic, Permanent 1 roll
11826033 Rectangle 57.15W x 19 mmH Matte Acrylic, Permanent 1 roll
11826043 Rectangle 19W x 6.35 mmH Satin Acrylic, Permanent 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 33 options available.
33 options
This item is not returnable. View return policy
Product Code. 11836013 Supplier Brady™ Supplier No. 217077

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Polyester Thermal-Transfer Printable Labels are made of permanent polyester (B-423), which is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.

  • Glossy white finish with permanent acrylic is thermal transfer printable
  • RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
  • Meets requirements of a halogen-free material per DIN VDE 0472 part 815
  • Service temperature of -94 to 230° F (-70 to 110° C)
  • Compatible printers: BBP11, BBP12, THT printer, 25 mm core

Specifications

Autoclavable Autoclavable
Certifications/Compliance 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Description Thermal Transfer Printable Labels
Adhesive Type Acrylic, Permanent
Coating None
Color White, Transparent
Finish Matte
Format Roll
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Thermal Transfer Printer Label
Sterility Non-sterile
For Use With (Application) Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides
For Use With (Equipment) BBP11, BBP12, THT 76 mm Core Printers
Labels per Row 1
Min. Operating Temperature (Metric) -196°C
Model BPT-614-461
No. per Pack 3000/Pk.
Quantity 3000/Pk.
Shape Rectangle
Size 5.08 mm (W) x 22.86 mm (H)
Size (Metric) 5.08W x 22.86 mmH
Temperature Range (English) -321°F to +230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0019 in.
Thickness (Metric) 0.012 mm
Vertical Repeat (Metric) 12.08 mm
Dimensions (LxW) 22.86 x 5.08 mm
Length (English) 0.9 in.
Width (English) 0.2 in.
Width (Metric) 5.08 mm
Width (English) Printable Area 5.08 mm
Width (Metric) Printable Area 5.08 mm
Height (English) 0.9 in.
Height (English) Printable Area 0.71 in.
Height (Metric) 19 mm
Height (Metric) Printable Area 18 mm
Alternate Part Number BPT-614-461
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.