missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Thermal Transfer Printable Labels
missing translation for 'orderingAttributeHoverText'
Width (Metric):
6.35 mm
25.4 mm
76.2 mm
Height (Metric):
6.35 mm
12.70 mm
27.94 mm
missing translation for 'unitSize'
1 pack
1 roll
Description
- Polyester labels for thermal transfer printers.
- Please Note: This material is UL, CSA and AGA approved with its respective ribbon.
- See the Recommended Ribbon Series for the appropriate ribbon to use.
- 5000 Label(s) / Roll(s), 2 Roll(s) / Pack
Specifications
Specifications
| Certifications/Compliance | Halogen Free (DIN VDE 0472 Part 815) |
| Description | IP™ Enabled Thermal Transfer Printable Labels |
| Adhesive Type | Permanent Acrylic |
| Color | White |
| Finish | Gloss |
| Material | Polyester |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| For Use With (Application) | Asset tracking, Barcode labelling, Circuit board labelling, Component and equipment labelling, General Identification, Inventory and inspection labelling |
| For Use With (Equipment) | BBP81;i5100;i7100;PR Plus;IP Series;THT 76 mm Core Printers;i7500 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction