missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Transport Signs

Product Code. 10020244
Click to view available options
Height (Metric):
100 mm
200 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10020244

Brand: Brady™ 257506

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number ADR 4.1-100*100-B7541
Finish Gloss
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
For Use With (Application) Pipemarkers and safety signs
Height (Metric) 100 mm
Thickness 0.024 mm
Width (Metric) 100 mm
Temperature Range (Metric) -40 °C-110 °C
Shape Diamond
Displayed Text Flammable Solid 4
Product Type Transport Sign
Color Red on White
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.