missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Transport Signs

Product Code. 10745145 Shop All Brady Products
Change view
Click to view available options
Height (Metric):
100 mm
200 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
10745145 200 mm Each
10020244 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10745145 Supplier Brady™ Supplier No. 257505
  • ONLINE EXCLUSIVE PRICE
    4.40 €
    4.20 € / Pack of 1
    Save 0.20 €
    4% Off
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Certifications/Compliance ISO 7010
Alternate Part Number ADR 3A-200*200-B7541
Finish Gloss
Material Polyester
Quantity 1 Ea.
Adhesive Type Permanent Acrylic
For Use With (Application) Pipemarkers and safety signs
Height (Metric) 200 mm
Thickness 0.024 mm
Width (Metric) 200 mm
Temperature Range (Metric) -40 °C-110 °C
Shape Diamond
Displayed Text Highly Flammable Liquid 3
Product Type Transport Sign
Color Red
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.