missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Polyethylene Bailer

Product Code. 11790059 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (Metric) Outer:
4.06 mm
Unit Size:
Pack of 24
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outer Unit Size
11790059 4.06 mm Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11790059 Supplier Cole-Parmer™ Supplier No. 9915702
  • ONLINE EXCLUSIVE PRICE
    278.00 €
    223.86 € / Pack of 24
    Save 54.14 €
    19% Off
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Disposable bailer featuring tapered ends and low-snag cord cleat to reduce hang-ups and snags. Cole-Parmer™ Polyethylene Bailer includes an angled nozzle to ensure positive check-valve control.

  • Disposable bailer
  • Tapered ends and low-snag cord cleat to reduce hang-ups and snags
  • Angled nozzle ensures positive check-valve control
  • Virgin polyethylene construction provides strength and durability

Specifications

Product Type Bailer
Material Polyethylene
Includes One Check Valve
Diameter (Metric) Outer 4.06 mm
Length (Metric) 91.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.