missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ HDPE Bucket

Product Code. 10613972 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
5 L
Height (Metric):
240 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Height (Metric) Unit Size
10613972 5 L 240 mm Each
10633972 - - Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10613972 Supplier BRAND™ Supplier No. 71772
  • ONLINE EXCLUSIVE PRICE
    20.59 €
    17.85 € / Pack of 1
    Save 2.74 €
    13% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from High-density Polyethylene.BRAND™ HDPE Buckets include a handle, and graduation marks. Without spout. Push-on lid available for separate purchase.

  • Manufactured from High-density Polyethylene.
  • Graduated.
  • Includes handle.
  • Without spout.
  • Push-on lid available for separate purchase.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
Graduations Yes
Height (Metric) 240 mm
Includes Handle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.