missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Polyethylene Capillary Tubing

Product Code. 11340002 Shop All Cytiva Products
Change view
Click to view available options
Overall Length (Metric):
10 m
Unit Size:
Each
Product Code. Overall Length (Metric) unitSize
11340002 10 m Each
1 options
This item is not returnable. View return policy

Product Code. 11340002

Brand: Cytiva 19004001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polyethylene tubing (10m) with a 1mm inner diameter for the controlled delivery of liquid in chromatography systems.

  • Material: Polyethylene (PE)
  • Length: 10 meters
  • Diameter: 1mm ID / 1.8mm OD
  • Wetted Part: Yes
TRUSTED_SUSTAINABILITY

Specifications

Type Capillary Tubing
Diameter (English) Inner 0.04 in.
Diameter (English) Outer 0.07 in.
Diameter (Metric) Inner 1 mm
Diameter (Metric) Outer 1.8 mm
Overall Length (Metric) 10 m
Material Polyethylene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.