missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ Polyethylene Cleanibag System

Product Code. 10018952
Click to view available options
Capacity (Metric):
6.5 L
8 L
Height (Metric):
300 mm
450 mm
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 10018952

Brand: ratiolab™ 7000260

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

All-purpose bags with self-adhesive strip for clinical and laboratory use.

  • Self-adhesive strip sticks on smooth and clean surfaces
  • Residue-free once removed

Specifications

Autoclavable Not Autoclavable
Capacity (English) 1.7 gal.
Capacity (Metric) 6.5 L
Closure Type Adhesive
Disposable Single-use
For Use With (Application) Waste Disposal
Includes Bag with Self-adhesive Strip
Material Polyethylene
No. per Pack 1000 Bags/Pk.
Width (Metric) 300 mm
Height (Metric) 300 mm
Product Type Waste Disposal Bag
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.