missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alpha Packaging™ Polyethylene Clinical Waste Sack
Made of polyethylene. Alpha Packaging™ Polyethylene Clinical Waste Sack provides safe storage of clinical waste.
178.00 € - 516.22 €
Specifications
Material | Polyethylene |
---|---|
Product Type | Waste Sack |
Dimensions (L x W) | 735 x 900 mm |
For Use With (Application) | Clinical for incineration. |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
12423070
|
Alpha Packaging™
12423070 |
Yellow |
516.22 €
Pack of 200 |
In Stock
Log in to see stock. |
|||||
12433070
|
Alpha Packaging™
12433070 |
Orange |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Polyethylene
- For incineration
Specifications
Polyethylene | |
Waste Sack | |
735 x 900 mm | |
Clinical for incineration. |