missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Polyethylene-Coated Paper, Grade Labsorb Ultra

Product Code. 15952820 Shop All Sartorius Products
Change view
Click to view available options
Dimensions (L x W):
480 x 600 mm
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15952820 480 x 600 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15952820 Supplier Sartorius Stedim Biotech™ Supplier No. FT210601480600N
  • ONLINE EXCLUSIVE PRICE
    529.00 €
    521.00 € / Pack of 100
    Save 8.00 €
    1% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highly absorptive grade of paper coated on one side with polyethylene.

  • Highly absorptive.
  • Polyethylene backed.
  • Recommended for testing spectacle frames and sunglasses for nickel release, EN 16128:2015.
  • Non-sterile, bulk packed
TRUSTED_SUSTAINABILITY

Specifications

Absorbancy 350%
Coating Polyethylene
Color White
Capacity (Metric) 187 g/m2
Material Cellulose
Type Sheets/filter Boards
Grade LabSorb Ultra
Packaging Quantity 100/Pk.
Dimensions (L x W) 480 x 600 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.