missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Polyethylene Cuvette Holders

Product Code. 10166190
Change view
Click to view available options
Quantity:
5Pack
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
10166190 5Pack Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10166190 Supplier Kartell™ Supplier No. 0026000
Powering Proteomics
Use promo code 28003
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Accommodates cuvettes vertically or horizontally. Kartell™ Polyethylene Cuvette Holders are useful for preparation work and storage.

  • Accommodates 12 x 10mm cuvettes vertically in firm recesses for preparation work
  • Accommodates 12 x 10mm cuvettes horizontally for storage and protection
  • Stackable in storage mode

Specifications

Material Polyethylene
Length (Metric) 170mm
Quantity 5Pack
Height (Metric) 15 mm
Width (Metric) 50 mm
For Use With (Application) For preparation work, or 12 x 10mm cuvettes horizontally for storage and protection
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.