missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemsplash Polyethylene Disp Apron (Flat Pack) 70x115 cm

Description
10 Micron Disposable Apron
- Embossed Surface
- Ties At Waist
- Size:70x115cm
- Bag of 100
- PFAS Free
The 10 Micron Disposable Apron is a polyethylene single-use apron, ideally used in industrial kitchens, for washing or cleaning. This product is suitable for use in BRC-approved work areas and for the pharmaceutical industry.
This product does not contain: PFAS, RoHS, POP, TSCA, REACH, or any conflict materials.
Specifications
Specifications
| Type | Apron |
| Size | Universal |
| Material | Polyethylene |
| Color | Green |
| Disposable | Single-use |
| Closure Type | Waist Ties |
| Sterility | Non-sterile |
| Latex Free | Yes |
| No. of Pockets | None |
| Dimensions (L x W) | 70 x 115 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?