missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Chemsplash Polyethylene Disp Apron (Flat Pack) 70x115 cm

Click to view available options
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Pack of 1000
Description
10 Micron Disposable Apron
- Embossed Surface
- Ties At Waist
- Size:70x115cm
- Bag of 100
- PFAS Free
The 10 Micron Disposable Apron is a polyethylene single-use apron, ideally used in industrial kitchens, for washing or cleaning. This product is suitable for use in BRC-approved work areas and for the pharmaceutical industry.
This product does not contain: PFAS, RoHS, POP, TSCA, REACH, or any conflict materials.
Specifications
Specifications
| Type | Apron |
| Size | Universal |
| Material | Polyethylene |
| Color | Yellow |
| Disposable | Single-use |
| Closure Type | Waist Ties |
| Sterility | Non-sterile |
| Latex Free | Yes |
| No. of Pockets | None |
| Dimensions (L x W) | 70 x 115 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction