missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash Polyethylene Disp Apron (Flat Pack) 70x115 cm
GREENER_CHOICE

Product Code. 30058448
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Pack of 1000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
30058448 Blue Pack of 1000
30058311 White Pack of 1000
30058224 Red Pack of 1000
30058227 Green Pack of 1000
30058438 Yellow Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30058448 Supplier Chemsplash Supplier No. 2500.300.999
  • ONLINE EXCLUSIVE PRICE
    77.40 €
    57.45 € / Pack of 1000
    Save 19.95 €
    25% Off
View all promotions
Estimated Shipment: 19-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

10 micron Disposable Apron is a polyethylene single use apron.

10 Micron Disposable Apron

  • Embossed Surface
  • Ties At Waist
  • Size:70x115cm
  • Bag of 100
  • PFAS Free

The 10 Micron Disposable Apron is a polyethylene single-use apron, ideally used in industrial kitchens, for washing or cleaning. This product is suitable for use in BRC-approved work areas and for the pharmaceutical industry.

This product does not contain: PFAS, RoHS, POP, TSCA, REACH, or any conflict materials.

Specifications

Type Apron
Size Universal
Material Polyethylene
Color Blue
Disposable Single-use
Closure Type Waist Ties
Sterility Non-sterile
Latex Free Yes
No. of Pockets None
Dimensions (L x W) 70 x 115 cm
Seam Type Seamless
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.