missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Polyethylene Drum Chock

Product Code. 17876586 Shop All asecos Products
Change view
Click to view available options
Width (English):
2.95 in.
6.38 in.
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) unitSize
17876586 2.95 in. Each
17816476 6.38 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17876586 Supplier asecos™ Supplier No. 2801

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The Polyethylene Drum Chock is ideal for the safe emptying of drums.

  • Seal made of EPDM
  • For caustic and aggressive chemicals

Specifications

Product Type Drum Faucet
Color Brown
Material Polyethylene
Width (English) 2.95 in.
Width (Metric) 75.00 mm
Height (English) 7.09 in.
Height (Metric) 180.00 mm
Weight (English) 0.95 lb.
Weight (Metric) 0.43 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.