missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Tapered Drying Tubes

Product Code. 10478272
Change view
Click to view available options
Length (Metric):
170 mm
220 mm
270 mm
Unit Size:
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10478272 170 mm Pack of 5
10001041 270 mm Pack of 5
10162711 220 mm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10478272 Supplier Kartell™ Supplier No. 0044600
  • ONLINE EXCLUSIVE PRICE
    14.00 €
    12.23 € / Pack of 5
    Save 1.77 €
    12% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

Kartell™ Tapered Drying Tubes are ideal for drying gases and feature two ends that have a push-on tapered connection to accommodate rubber hoses.

  • The two ends have push-on tapered connections to take rubber hoses of 8 - 10mm diameters
  • Ideal for gases
  • Constructed of polyethylene

Specifications

Length (Metric) 170 mm
No. per Case 5 Pack
No. per Pack 5 Pack
Material Polyethylene
Product Type Drying Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.