Learn More
Polyethylene glycol 2,000
Description
Polyethylene glycol is used in the field of pharmaceuticals, cosmetics, paper, rubber and ceramics and in wood processing. It is also used in the manufacture of surfactants, dispersant resin and plastics. It acts as a dye carrier in paints and inks; soldering fluxes with good spreading property and as a softener and antistatic agent for textiles. It is also one of the main materials of ester type surface active agent.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| pH | 5 to 7 |
| Melting Point | 53°C to 55°C |
| Quantity | 1000 g |
| Odor | Odorless |
| Merck Index | 14,7568 |
| Solubility Information | Soluble in water and organic solvents. Insoluble in aliphatic hydrocarbons. |
| Chemical Name or Material | Polyethylene glycol 2,000 |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.