missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Polyethylene, Narrow Neck Jerry Can

Product Code. 11507443 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
No. per Pack:
1 Ea.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. per Pack Unit Size
11507443 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 11507443
  • ONLINE EXCLUSIVE PRICE
    35.70 €
    4.64 € / Pack of 1
    Save 31.06 €
    87% Off
Estimated Shipment: 24-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Closure Material: Polyethylene

  • Translucent polyethylene Jerrycan with polyethylene closure

Specifications

Capacity (Metric) 2500 mL
Closure Color Translucent
Closure Liner Polyethylene
Closure Material Polyethylene
Closure Type Tamper
Diameter (Metric) Inner Neck 150 mm
Material Polyethylene
Neck Style Narrow
No. per Pack 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.