missing translation for 'onlineSavingsMsg'
Learn More

BioClean™ SafeStep NSO Cleanroom Overshoes

Product Code. 12962245
Change view
Click to view available options
Length (Metric):
400 mm
455 mm
Unit Size:
Pack of 400
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
12962245 455 mm Pack of 400
12952245 400 mm Pack of 400
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12962245 Supplier BioClean™ Supplier No. NSO018
  • ONLINE EXCLUSIVE PRICE
    358.80 €
    221.99 € / Pack of 400
    Save 136.81 €
    38% Off
View all promotions
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Overshoes have low levels of particle shedding and are processed to ensure ISO Class 5 compatibility. Elastomer coating ensures good grip and durability.

  • Slip-resistant
  • Low levels of particle shedding
  • Durable
  • Elastomer coating
TRUSTED_SUSTAINABILITY

Specifications

Material Polyethylene
Color White
Certifications/Compliance ISO 9001:2015
Packaging Quantity 100 pieces per sealed inner PE bag; one inner bag per sealed outer PE bag; four outer bags per lined carton (400 pieces)
Length (Metric) 455 mm
Height (Metric) 170 mm
Product Type Controlled Environments Shoe Covers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.