missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Assistent™ Washing Bottles

Product Code. 10721383
Change view
Click to view available options
Capacity (Metric):
500 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10721383 500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10721383 Supplier Karl Hecht™ Supplier No. 49102030
  • ONLINE EXCLUSIVE PRICE
    4.20 €
    2.90 € / Pack of 1
    Save 1.30 €
    30% Off
Estimated Shipment: 28-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

For rinsing laboratory glassware with ease and convenience. Karl Hecht™ Assistent™ Washing Bottles are manufactured from polyethylene.

  • Flexible
  • With spray tube

Specifications

Capacity (Metric) 500 mL
Material Polyethylene
No. per Pack 1 Each
Closure Included Yes
Product Type Spray Bottle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.