missing translation for 'onlineSavingsMsg'
Learn More

3M™ Polyethylene Tape

Product Code. 15378043
Change view
Click to view available options
Width (Metric):
25.4 mm
50.8 mm
Unit Size:
1 roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (Metric) unitSize
15378043 25.4 mm 1 roll
15398043 50.8 mm 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15378043 Supplier 3M™ Supplier No. 7000048395
  • ONLINE EXCLUSIVE PRICE
    46.00 €
    33.07 € / 1 rolls
    Save 12.93 €
    28% Off
Estimated Shipment: 14-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Adhesive Type Acrylate
Color Transparent
Material Polyethylene
Product Type Tape
For Use With (Application) Sealing, fixing and bundling - even on difficult substrates in outdoor areas
Temperature Range (Metric) -29 to 77°C
Length (Metric) 33 m
Width (Metric) 25.4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.