missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Wide Neck Theraphthalate (PETG) Containers, Crystal-clear

Product Code. 17858157
Change view
Click to view available options
Capacity (Metric):
100 mL
200 mL
500 mL
1000 mL
2000 mL
No. per Case:
44
96
162
406
480
Unit Size:
Each
Pack of 162
Pack of 406
Pack of 44
Pack of 480
Pack of 96
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) No. per Case Unit Size
17858157 1000 mL 96 Pack of 96
17828127 100 mL 480 Pack of 480
10396301 200 mL 406 Each
17878127 200 mL 406 Pack of 406
10041111 500 mL 162 Each
17868157 500 mL 162 Pack of 162
10306311 1000 mL 96 Each
10611712 2000 mL 44 Pack of 44
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 17858157 Supplier Kautex™ Supplier No. 2000074375
  • ONLINE EXCLUSIVE PRICE
    381.00 €
    349.07 € / Pack of 96
    Save 31.93 €
    8% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use the brilliant transparency of the Kautex™ Wide Neck Theraphthalate (PETG) Containers, Crystal-clear for a great product presentation.

  • Series 310
  • Transparent PETG
  • Square with wide neck opening
  • Easy to fill and clean
  • Leakproof
  • Without closure
  • Ideal for product presentation
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 1000 mL
Color Transparent
Description Series 310
Diameter (Metric) Inner Neck 69 mm
For Use With (Application) Packaging, Dispensing, Sending Samples, Storage, Mailing
Material PET
No. per Case 96
Quantity 96/Cs.
Transparency Crystal-clear
Closure Included No
Height (Metric) 143 mm
Shape Square
Product Type Wide Neck Container
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.