missing translation for 'onlineSavingsMsg'
Learn More

Ark Plas Products™ Polyethylene Tubing

Product Code. 11799523
Click to view available options
Diameter (Metric) Inner:
3.17 mm
9.52 mm
Diameter (Metric) Outer:
6.35 mm
12.7 mm
Overall Length (Metric):
1000 m
300 m
Unit Size:
30m
Each
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 11799523

Brand: Ark Plas Products™ TEX72TE0

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

An economical choice for nonconductive tubing in the laboratory, providing good resistance to chemicals.

  • Structure helps maintain flexibility and durability, even at low temperature
  • Broad resistance to chemicals, can be used as a fluid line for liquids or gases
  • Manufactured from resin, natural in color
  • Extruded using state of the art inline process monitoring equipment
  • Shipped bulk on cardboard spools

Specifications

Autoclavable Autoclavable
Diameter (Metric) Inner 3.17 mm
Material Polyethylene
Diameter (Metric) Outer 6.35 mm
Overall Length (Metric) 1000 m
Thickness (Metric) 1.57 mm
Packaging Quantity 1 Pack
Color Natural
Hardness 44 (Shore A)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.