missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polyethylene Utility Bags
Description
Reusable, transparent bags are well-suited for shipping or storage and are especially useful as sample bags
- FDA approved material; Latex free
- Different sizes available to best match particular packaging requirements
- Not autoclavable
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Zip Tie |
| Color | Clear |
| Disposable | Single-use |
| Material | Polyethylene |
| Sterility | Non-sterile |
| Dimensions (L x W) | 20 x 12 in. (508 x 305mm) |
| Length (English) | 20 in. |
| Width (English) | 12 in. |
| Product Type | Sample Bag |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?