missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Polyethylene Utility Bags

Product Code. 15582101
Change view
Click to view available options
Dimensions (L x W):
16 x 10 in. (406 x 254mm)
16 x 8 in. (406 x 203mm)
20 x 12 in. (508 x 305mm)
Thickness (Metric):
0.038 mm
0.102 mm
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Thickness (Metric) unitSize
15582101 16 x 10 in. (406 x 254mm) 0.038 mm Pack of 100
15339202 16 x 8 in. (406 x 203mm) 0.038 mm Pack of 100
11843921 20 x 12 in. (508 x 305mm) 0.038 mm Pack of 100
18892561 16 x 10 in. (406 x 254mm) 0.102 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15582101 Supplier Bel-Art™ Supplier No. H131761016
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Reusable, transparent bags are well-suited for shipping or storage and are especially useful as sample bags

  • FDA approved material; Latex free
  • Different sizes available to best match particular packaging requirements
  • Not autoclavable

Specifications

Autoclavable Not Autoclavable
Closure Type Zip Tie
Color Clear
Disposable Single-use
Material Polyethylene
Sterility Sterile
Dimensions (L x W) 16 x 10 in. (406 x 254mm)
Length (English) 16 in.
Width (English) 10 in.
Product Type Sample Bag
Length (Metric) 406 mm
Width (Metric) 254 mm
Thickness (Metric) 0.038 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.