missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Polyethylene Utility Bags
Shop All SP Scienceware Products
Click to view available options
Dimensions (L x W):
10 x 16 in. (254 x 406mm)
16 x 10 in. (406 x 254mm)
16 x 8 in. (406 x 203mm)
20 x 12 in. (508 x 305mm)
Thickness (Metric):
0.038 mm
0.102 mm
Unit Size:
Pack of 100
Description
Reusable, transparent bags are well-suited for shipping or storage and are especially useful as sample bags
- FDA approved material; Latex free
- Different sizes available to best match particular packaging requirements
- Not autoclavable
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Zip Tie |
| Color | Clear |
| Disposable | Single-use |
| Material | Polyethylene |
| Sterility | Non-sterile |
| Thickness (Metric) | 0.102 mm |
| Dimensions (L x W) | 10 x 16 in. (254 x 406mm) |
| Length (English) | 10 in. |
| Length (Metric) | 254 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction