missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ HDPE Wide Neck Square Bottles

Product Code. 10798592
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
350 mL
500 mL
750 mL
1000 mL
1500 mL
2500 mL
4000 mL
Color:
Natural
White
Diameter (Metric) Inner Neck:
21.4 mm
24 mm
35 mm
42.5 mm
68.5 mm
Unit Size:
Each
Pack of 15
Pack of 190
Pack of 42
Pack of 700
Pack of 90
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Color Diameter (Metric) Inner Neck Unit Size
10798592 500 mL Natural 42.5 mm Each
17808187 50 mL White 21.4 mm Pack of 700
10207860 50 mL Natural 21.4 mm Each
17898157 50 mL Natural 21.4 mm Pack of 700
10400162 100 mL Natural 24 mm Each
10032471 250 mL Natural 35 mm Each
10430431 350 mL Natural 35 mm Each
17868147 350 mL Natural 35 mm Pack of 190
15971431 750 mL White 42.5 mm Pack of 90
10471181 750 mL Natural 42.5 mm Pack of 90
15911421 750 mL Natural 42.5 mm Pack of 90
10733491 1000 mL Natural 42.5 mm Each
10452701 1500 mL White 68.5 mm Each
15991431 1500 mL White 68.5 mm Pack of 42
10609522 1500 mL Natural 68.5 mm Each
10084181 2500 mL Natural 68.5 mm Each
10014540 4000 mL White 68.5 mm Each
15911441 4000 mL White 68.5 mm Pack of 15
10764483 4000 mL Natural 68.5 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
This item is not returnable. View return policy
Product Code. 10798592 Supplier Kautex™ Supplier No. 2000073096
  • ONLINE EXCLUSIVE PRICE
    3.10 €
    2.89 € / Pack of 1
    Save 0.21 €
    6% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from high density polypropylene for lightweight durability and strength. Kautex™ HDPE Wide Neck Square Bottles are versatile and available in natural and white with a wide range of sizes.

  • Wide neck opening facilitates filling and cleaning
  • Square shape saves storage space
  • Includes recessed labeling field
  • Ideal for liquids, pastes and granulates
  • Three types of closures available separately
  • Most sizes UN approved for solids with associated closures (does not include 50 or 350 mL bottles)
  • Use for packaging, sending samples, transporting, storage
  • Leakproof
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 500 mL
Color Natural
Diameter (Metric) Inner Neck 42.5 mm
For Use With (Application) Packaging, Sending Samples, Transport, Storage
Material HDPE
No. per Case 124
Quantity 124/Cs.
Closure Color Available in black, blue, or red.
Closure Included No
Height (Metric) 162 mm
Shape Square
Product Type Wide Mouth Bottle
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.