missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ HDPE Wide Neck Square Bottles

Product Code. 15911441
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
350 mL
500 mL
750 mL
1000 mL
1500 mL
2500 mL
4000 mL
Color:
Natural
White
Diameter (Metric) Inner Neck:
21.4 mm
24 mm
35 mm
42.5 mm
68.5 mm
Unit Size:
Each
Pack of 15
Pack of 190
Pack of 42
Pack of 700
Pack of 90
This item is not returnable. View return policy

Product Code. 15911441

Brand: Kautex™ 2000079214

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from high density polypropylene for lightweight durability and strength. Kautex™ HDPE Wide Neck Square Bottles are versatile and available in natural and white with a wide range of sizes.

  • Wide neck opening facilitates filling and cleaning
  • Square shape saves storage space
  • Includes recessed labeling field
  • Ideal for liquids, pastes and granulates
  • Three types of closures available separately
  • Most sizes UN approved for solids with associated closures (does not include 50 or 350 mL bottles)
  • Use for packaging, sending samples, transporting, storage
  • Leakproof
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 4000 mL
Color White
Diameter (Metric) Inner Neck 68.5 mm
For Use With (Application) Packaging, Sending Samples, Transport, Storage
Material HDPE
No. per Case 15
Quantity 15/Cs.
Closure Color Available in black, blue, or red.
Closure Included No
Shape Square
Height (Metric) 294 mm
Product Type Wide Neck Bottle
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.