missing translation for 'onlineSavingsMsg'
Learn More

PTFE Magnetic Stirring Bar

Product Code. 11378713 Shop All SP Scienceware Products
Click to view available options
Diameter (English):
0.31 in.
Diameter (Metric):
8 mm
Length (English):
2 in.
Length (Metric):
50 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11378713

Brand: Bel Art Products F371200050

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Stirbars designed for stirring small volumes have polygon multifaceted surfaces that add turbulence relative to similar smooth cylindrical bars.

  • Useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
  • Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
  • Manufactured in a registered ISO 9001:2008 facility, as verified by SGS certification
  • Autoclave safe

Specifications

Autoclavable Autoclavable
Certifications/Compliance ISO 9001:2008
Color White
Diameter (English) 0.31 in.
Dimensions (L x W x H) 50 x 08mm
Length (English) 2 in.
Diameter (Metric) 8 mm
Length (Metric) 50 mm
Material Alnico Magnet
Quantity 1/Ea.
Shape Polygon
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.