missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Polygoprep™ 100 to 20

Product Code. 10545771 Shop All Macherey-Nagel Products
Change view
Click to view available options
Quantity:
1 kg
5 kg
Unit Size:
1000g
5kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10545771 5 kg 5kg
10400502 1 kg 1000g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10545771 Supplier Macherey-Nagel™ Supplier No. 711003.5000
  • ONLINE EXCLUSIVE PRICE
    1385.00 €
    1307.25 € / 5kg
    Save 77.75 €
    5% Off
 Restricted Item
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Particle Size 15 to 25 μm
Pore Size 100 Å
Stationary Phase POLYGOPREP 100 to 20
Technique Liquid Chromatography
pH 2 to 8
Quantity 5 kg
Sorbent POLYGOPREP
Surface Area (Metric) 280 m2/g
Product Type Polygoprep
Material Silica
For Use With (Application) Liquid Chromatography
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.