missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Polygoprep™ 60 to 12 CN
Shop All Macherey-Nagel Products
Click to view available options
Sorbent:
POLYGOPREP CN
POLYGOPREP NH2
Stationary Phase:
POLYGOPREP 60 to 12
POLYGOPREP 60 to 30
Quantity:
0.1 kg
1 kg
Unit Size:
1000g
100g
Specifications
Specifications
| Particle Size | 10 to 15 μm |
| Pore Size | 60 Å |
| Stationary Phase | POLYGOPREP 60 to 12 |
| Technique | Liquid Chromatography |
| pH | 2 to 8 |
| Quantity | 0.1 kg |
| Sorbent | POLYGOPREP CN |
| Surface Area (Metric) | 350 m2/g |
| Type | Polygoprep |
| Material | Silica |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction