Learn More
Polyimide film, 0.013mm thick, Thermo Scientific Chemicals
Description
Polyimide film is used in electronic and integrated circuit industries. It is also used for the reverse osmotic film in purification of water and the concentration of dilute materials from water. It finds application in making high temperature tape, IC Passivation coating, LCD alignment layer and insulated materials. It plays an important role in consumer electronic products.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Physical Form | ≈0.1846g/100x100mm |
| Solubility Information | Insoluble in water. |
| Quantity | 100 x 100 mm |
| IUPAC Name | 1-(4-aminophenyl)-1,3,3-trimethyl-2,3-dihydro-1H-inden-5-amine; 5-(1,3-dioxo-1,3-dihydro-2-benzofuran-5-carbonyl)-1,3-dihydro-2-benzofuran-1,3-dione |
| Chemical Name or Material | Polyimide film, 0.013mm thick |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.