missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polyimide Tubing

Product Code. 11725688
Change view
Click to view available options
Diameter (Metric) Inner:
0.51 mm
0.76 mm
Diameter (Metric) Outer:
0.54 mm
0.86 mm
Unit Size:
Each
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer unitSize
11725688 0.76 mm 0.86 mm Pack of 5
11775059 0.51 mm 0.54 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11725688 Supplier Masterflex™ Supplier No. 9582006
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers.

  • High Dielectric Strength
  • Dimensionally Stable and isotropic mechanical properties
  • Temperature Resistant from -445°F (-265°C) to 752°F (400°C)
  • Scratch and Abrasion Resistant
  • Resistance in corrosive environments

Specifications

Certifications/Compliance Resin meets USP Class VI requirements and NEMA standards
Autoclavable Autoclavable
Diameter (Metric) Inner 0.76 mm
Material Polyimide
Diameter (Metric) Outer 0.86 mm
Overall Length (Metric) 1.52 m
For Use With (Application) Use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers
Min. Operating Temperature (Metric) -250°C
Packaging Quantity 5 Pack
Color Amber
Maximum Pressure 300 psi
Max. Operating Temperature (Metric) 480°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.