missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Polyimide Tubing

Product Code. 15253295 Shop All Masterflex Products
Change view
Click to view available options
Diameter (Metric) Inner:
0.76 mm
0.914 mm
1.42 mm
Unit Size:
Each
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Unit Size
15253295 0.914 mm Pack of 5
11730209 1.42 mm Each
15173523 0.76 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15253295 Supplier Masterflex™ Supplier No. 9582008
  • ONLINE EXCLUSIVE PRICE
    60.10 €
    56.09 € / Pack of 5
    Save 4.01 €
    6% Off
Estimated Shipment: 18-05-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers

  • Excellent chemical, heat, radiation and abrasion resistance.
  • High dielectric strength.
  • Clear amber color.
  • Resin meets USP Class VI requirements and NEMA standards.
  • Temperature range: -418 to +896°F (-250 to +480°C).
  • Sterilize: Autoclave, ethylene oxide or gamma irradiation.

Specifications

Certifications/Compliance ADCF;European Pharmacopoeia;NSF-51;NSF-61;Non-Phthalate;USP;3A;FDA;Non-DEHP
Autoclavable Autoclavable
Diameter (Metric) Inner 0.914 mm
Material Polyamide
Diameter (Metric) Outer 1.016 mm
Overall Length (English) 5 ft.
Overall Length (Metric) 1.5 m
Thickness (Metric) 0.0508 mm
For Use With (Application) Use as an electrical and thermal insulator, for fluid and gas delivery, or as a tough sheath for glass fibers.
Min. Operating Temperature (English) -418°F
Min. Operating Temperature (Metric) -250°C
Packaging Quantity 5 ft./Pk.
Resistance Properties Excellent chemical, heat, radiation, and abrasion resistance; high dielectric strength.
Sterilization Method Autoclave, ethylene oxide, or gamma irradiation.
Color Clear Amber
Maximum Pressure 550 psi
Max. Operating Temperature (English) 896°F
Max. Operating Temperature (Metric) 480°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.