missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ PolyMitt™ Irradiated Cleaning Mitt Wipe
BIOPHARMA

Product Code. 13137756 Shop All Micronova Products
Change view
Click to view available options
Material:
Smooth Knit Polyester, Double-sided Thick Urethane Foam
Smooth Knit Polyester, Single-sided Urethane Foam
Unit Size:
Pack of 24
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
13137756 Smooth Knit Polyester, Double-sided Thick Urethane Foam Pack of 24
13177746 Smooth Knit Polyester, Single-sided Urethane Foam Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13137756 Supplier Micronova™ Supplier No. MWD611IR
  • ONLINE EXCLUSIVE PRICE
    619.00 €
    524.00 € / Pack of 24
    Save 95.00 €
    15% Off
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An irradiated cleaning mitt that offers the versatility of a high quality wipe with the convenience and security of a glove for simplified cleaning around hard to reach areas in the cleanroom. Available with a choice of fabrics for specialized cleaning.

The Micronova Irradiated PolyMitt™ Cleaning Mitt Wipes come in one standard size, designed to fit comfortably over a gloved hand, making it easier to clean around carts, shelving, tanks, tubing and other hard to clean areas in the cleanroom. Gamma irradiated for aseptic areas and available in either smooth or textured polyester fabric.

  • Durable cleaning mitt for hard to clean areas
  • Versatility of a high quality wipe with the convenience and security of a glove
  • One size: fits comfortably over a gloved hand
  • Designed to clean hard to reach areas in the cleanroom
  • Available in two fabric options for specialized cleaning:
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
  • Available with or without a urethane foam layer
  • Compatible with strong disinfectants
  • Gamma irradiated for aseptic areas
  • Autoclavable
  • Reusable

Specifications

Product Type Irradiated Mitt Wipe
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 20.3 cm
Material Smooth Knit Polyester, Double-sided Thick Urethane Foam
Autoclavable Autoclavable
Color White
Disposable Reusable
Dimensions (L x W) 30.5 x 20.3 cm (12 x 8 in.)
For Use With (Application) Cleaning Mitt for Cleanroom and Controlled Environment Surfaces
Packaging Quantity 24/Cs.
Sterility Sterile
Care Instructions Laundry instructions -- Item may be laundered and reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180 degree C.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.