missing translation for 'onlineSavingsMsg'
Learn More

Kinematica™ Polymix™ PX-MFC 90 D Hammer or Cutting Mill

Product Code. 12839035 Shop All Kinematica Products
Change view
Click to view available options
Product Type:
Blade Grinding Mill
Hammer Grinding Mill
Plug Type:
GB plug
UK plug
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Plug Type Unit Size
12839035 Blade Grinding Mill UK plug Each
12829035 Hammer Grinding Mill GB plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12839035 Supplier Kinematica™ Supplier No. 35010032
  • ONLINE EXCLUSIVE PRICE
    8925.00 €
    8288.00 € / Pack of 1
    Save 637.00 €
    7% Off
Estimated Shipment: 28-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Polymix™ MFC 90 D features easy to change grinding attachments and sieves extending the range of samples that can be processed. Simple handling, high user safety and efficient grinding results are just a few of the advantages of this mill.

  • Working volume approx. 300mL (volume of the funnel)
  • 600W high frequency 3 phase motor with speed regulation from 50rpm up to 6, 000rpm
  • Integrated overheating, overload and blocking protection
  • Safety switch for automatic off
  • Energy saving through automatic standby mode
  • Hammer grinding or blade grinding attachment
  • Sievesize 2mm.

Specifications

Product Type Blade Grinding Mill
Certifications/Compliance IEC/EN 61000-6-2 / EN 61000-6-3, IEC/EN 61010-2-51
Dimensions (L x W x H) 325 x 251 x 480 mm
Electrical Requirements 230 V/GB, 50 Hz, 1'000 W Motor Input Power
Height (Metric) 480 mm
IP Rating IP20
Length (Metric) 325 mm
Plug Type UK plug
Voltage 230 V
Watts 1000 W
Weight (Metric) 12 kg
Width (Metric) 251 mm
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.