missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Polynit™ Cleanroom Wipes
BIOPHARMA

Product Code. 13493919 Shop All Contec Products
Change view
Click to view available options
Dimensions (L x W):
23 x 23 cm (9 x 9 in.)
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
13493919 23 x 23 cm (9 x 9 in.) Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 13493919 Supplier Contec™ Supplier No. PN99 IR
  • ONLINE EXCLUSIVE PRICE
    1185.00 €
    639.77 € / Pack of 1000
    Save 545.23 €
    46% Off
View all promotions
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Clean and wipe exterior or interior surfaces of products. Contec™ Polynit Cleanroom Wipes are low in particles and extractables and have good sorbency with solvents.

  • Laundered and packaged in an ISO Class 5 cleanroom
  • Low in both particles and extractables
  • Good sorbency with solvents
  • Abrasion and chemical resistant
  • Ideal for general purpose cleaning and wiping exterior surfaces of products
TRUSTED_SUSTAINABILITY

Specifications

Product Type Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Absorbancy Intrinsic: 2.68 mL/g, Extrinsic: 370 mL/m²
Autoclavable Not Autoclavable
Basis Weight 140 gsm
Construction Interlock knit
Disposable Single-use
Dimensions (L x W) 23 x 23 cm (9 x 9 in.)
Ply 1-ply
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.