missing translation for 'onlineSavingsMsg'
Learn More

Contec™ Polynit Heaseal Cleanroom Wipes

Product Code. 15299583 Shop All Contec Products
Change view
Click to view available options
Dimensions (L x W):
22.86 x 22.86 cm (9 x 9 in.)
Unit Size:
Pack of 1200
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
15299583 22.86 x 22.86 cm (9 x 9 in.) Pack of 1200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15299583 Supplier Contec™ Supplier No. PNHS99IR

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Address general purpose cleaning needs in controlled cleanroom environments. Contec™ Polynit Heatseal Cleanroom Wipes are made of 100% polyester with heatsealed edges. They are laundered in an ISO Class 4 cleanroom.

  • Textured 100% polyester no-run knit wipes with heatsealed edges
  • Laser-cutting seals fibers at wipe's edge and allows for 100% utilization of wipe
  • Laundered and packaged in an ISO Class 4 cleanroom
  • Extremely low in particles, fibers, and non-volatile residues (NVRs)
  • Good sorbency with solvents
  • Abrasion and chemical resistant
  • Ideal for general purpose cleaning
TRUSTED_SUSTAINABILITY

Specifications

Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Absorbancy Intrinsic: 2.58mL/g
Extrinsic: 359mL/m²
Basis Weight 140g/m²
Construction Interlock knit
Edges Heatsealed
Dimensions (L x W) 22.86 x 22.86 cm (9 x 9 in.)
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.