missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Polypeptone™ Peptone
Description
A mixture of peptones made up of equal parts of pancreatic digest of casein and peptic digest of animal tissue.
Specifications
Specifications
| Certifications/Compliance | LUO |
| Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
| Form | Powder |
| Product Type | Dehydrated Culture Media |
| Format | Bottle |
| For Use With (Application) | Various bacteria, fungi, and mammalian cells |
| Product Line | Polypeptone |
| Quantity | 454 g |
| Source | Animal Origin |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?