missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ Polypeptone™ Peptone

Product Code. 16289891
Change view
Click to view available options
Quantity:
454 g
10 kg
Unit Size:
10kg
454g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
16289891 10 kg 10kg
16279761 454 g 454g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16289891 Supplier Gibco™ Supplier No. 297108

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Pancreatic digest of casein and peptic digest of animal tissue combined in equal parts

A mixture of peptones made up of equal parts of pancreatic digest of casein and peptic digest of animal tissue.
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Storage conditions: 2°C to 25°C.  Store in cool, dry conditions in well-sealed containers.
Cell Type Bacteria, Fungi, Mammalian
Form Powder
Product Type Dehydrated Culture Media
For Use With (Application) Various bacteria, fungi, and mammalian cells
Product Line Polypeptone
Quantity 10 kg
Source Animal Origin
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.