missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Urine Beaker, PP, without Cap, CE-IVD

Product Code. 10384941 Shop All Brand Products
Change view
Click to view available options
Volume (Metric):
125 mL
Unit Size:
Pack of 1000
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
10384941 125 mL Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10384941 Supplier Brand™ Supplier No. 758901
  • ONLINE EXCLUSIVE PRICE
    124.00 €
    116.50 € / Pack of 1000
    Save 7.50 €
    6% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Manufactured from Polypropylene.

  • Made from PP
  • For hygienic and odorless urine sample handling
  • CE marked according to guideline EU IVDR 2017/746
TRUSTED_SUSTAINABILITY

Specifications

Product Type Urine Beaker
Graduated Yes
Material Polypropylene
Height (Metric) 70 mm
No. per Pack 1000/Pk.
Volume (Metric) 125 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.