missing translation for 'onlineSavingsMsg'
Learn More

Kappes Systeme™ Polypropylene 4085 Model Divisible Bin

Product Code. 10655053
Encompass_Preferred
Change view
Click to view available options
Color:
Blue
Dimensions (L x W x H):
400 x 113 x 85 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Dimensions (L x W x H) Unit Size
10655053 Blue 400 x 113 x 85 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10655053 Supplier Kappes Systeme™ Supplier No. 6631.00.3344
Estimated Shipment: 06-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Type Storage Bin
Material Polypropylene
Color Blue
Shape Rectangular
Mounting Type Stackable
For Use With (Application) Storage
Series 4085
Quantity 1/Pk.
Dimensions (L x W x H) 400 x 113 x 85 mm
Length (Metric) 400 mm
Width (Metric) 113 mm
Height (Metric) 85 mm
For Use With (Equipment) Shelf and/or System Cabinet
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.